Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL183PR50
Zoro # G9385673
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL183PR50
- Zoro # G9385673
- UPC # 88748112678
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK50 |
Description
Placard Sign,1992 3 Flammable Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9050B)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-26)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591PB (D591PB)
- NMC Chemical Id Label, Material: Pressure Sensitive Vinyl (CI10P)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Do Not Stack Label (IHL15AL)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- Nmc Safety Labels