Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk25, Material: Unrippable Vinyl
Mfr # DL183UV25
Zoro # G9385603
product price: $37.99
/pk 25, $1.52/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183UV25
- Zoro # G9385603
- UPC # 88748112687
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK25 |
Description
Placard Sign,1992 3 Flammable Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- NMC Nfpa Label Symbol 3", Pk5, Color: Pink (DCL153)
- NMC Nfpa Label Symbol 2", Pk5, Material: Pressure Sensitive Vinyl (DCL142)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Renew Reuse Reduce Hard Hat Emblem, Pk25 (HH96)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- Nmc Safety Labels