Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL183PR25
Zoro # G9385621
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183PR25
- Zoro # G9385621
- UPC # 88748112677
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK25 |
Description
Placard Sign,1992 3 Flammable Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING House Number 5 - Singleton (53635WT)
- JACKSON Jackson 138-22518 V60 Nemesis* Rx Safety Eyewear Smoke-Black 2.0 (138-22518)
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Paper (DL126AL)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- NMC Graphic Oxidizing Materials Hazard Iso Label, Pk5 (ISO467AP)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- NMC Energy Isolation - Control Panel Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1309)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- Nmc Identification Labels