Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL183P25
Zoro # G9385597
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183P25
- Zoro # G9385597
- UPC # 88748112673
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK25 |
Description
Placard Sign,1992 3 Flammable Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- NMC Graphic Step Off Hazard Iso Label, Pk5 (ISO441AP)
- NMC Empty Label, Pk25 (DL168AP)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, Mounting Style: Adhesive-Backed (DL150BUV100)
- Nmc Identification Labels