Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk100, Material: Unrippable Vinyl
Mfr # DL183UV100
Zoro # G9385658
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183UV100
- Zoro # G9385658
- UPC # 88748112686
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK100 |
Description
Placard Sign,1992 3 Flammable Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- NMC Graphic No Portable Transmitters Iso Label, Pk5 (ISO427AP)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA58AP (DGA58AP)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- LABELMASTER Radioactive Matl Excepted PKG Lbl, PK500 (L335R)
- Nmc Safety Labels