Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL183PR100
Zoro # G9385667
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183PR100
- Zoro # G9385667
- UPC # 88748112676
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK100 |
Description
Placard Sign,1992 3 Flammable Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- SIGNMISSION Slow High Traffic Area 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow High (A-1218 Slow Down - Slow High)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- ACCUFORM SAFETY LABEL DIESEL FUEL ONLY 3 in X 7 in LCHL557 (LCHL557)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Oxygen 2 Dot Placard Sign, Material: Rigid Plastic (DL7R)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NEVS Turkey Ham Label 1/2" x 1-1/2" (DIET-574)
- Nmc Safety Labels