Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL183P100
Zoro # G9385518
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183P100
- Zoro # G9385518
- UPC # 88748112672
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK100 |
Description
Placard Sign,1992 3 Flammable Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- DANNER 6-Inch Work Boot, D, 13, Brown, PR (13879-13D)
- PIG PIG Roof Leak Diverter, Clear, 9.8 lb. (TLS465-CL)
- IMPACTO AIRSOL Molded Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASMOLDC/E)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL88PR)
- NMC Hard Hats Required Label- Bilingual, Pk5 (ESD379AP)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Rigid Plastic (DL89R)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- Nmc Identification Labels