Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk10, Material: Unrippable Vinyl
Mfr # DL183UV10
Zoro # G9385542
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183UV10
- Zoro # G9385542
- UPC # 88748112685
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK10 |
Description
Placard Sign,1992 3 Flammable Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Bilingual Label, 440 Volts, Pk5 (ESD325AP)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- C-LINE PRODUCTS Badge, Adhsve, Blue Brdr, 100PK (CLI92265)
- Nmc Identification Labels