Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL183PR10
Zoro # G9385481
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183PR10
- Zoro # G9385481
- UPC # 88748112675
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK10 |
Description
Placard Sign,1992 3 Flammable Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover Coverall Disposable Faceshield Assembly, PK100 (2807)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- NMC Nfpa Label Symbol 3", Pk5, Legend: ALK (DCL133)
- NMC Caution Keep Hands Clear Bilingual Label, Pk5 (ESC536AP)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL7P25)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- Nmc Safety Labels