Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL183P10
Zoro # G9385490
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183P10
- Zoro # G9385490
- UPC # 88748112671
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK10 |
Description
Placard Sign,1992 3 Flammable Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Used Filters Sign (8001238)
- NMC Lead Based Paint, D299R (D299R)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- RADIANS Radians Breakaway Neck Cord (NCB-BLACK)
- NMC Uv Hazard Iso Label, Pk5 (ISO469AP)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- NMC Oxygen 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL7P50)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- Nmc Identification Labels