Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Material: Unrippable Vinyl
Mfr # DL183UV
Zoro # G9385533
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL183UV
- Zoro # G9385533
- UPC # 88748112684
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot |
Description
Placard Sign,1992 3 Flammable Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 5/16 In. Dia. (HLDMP)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- FALLTECH Concrete Anchor, Capacity 310 lb, SS (7446)
- BSC PREFERRED Leather Palm w/ Knit Wrist Gloves - Large, 12PK (GLV1020L)
- NMC Four Digit Placard 2734 (DL176R)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC No Exit W/ Graphic Label (S7R)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- NMC Calibrated Date And Initials Label, Pk3, INL3 (INL3)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- NEVS Day Change IV Tubing Label - Change Saturday 7/8" x 3" Flr Red w/Black (NTUBE-S)
- Nmc Identification Labels