Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL183PR
Zoro # G9385509
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183PR
- Zoro # G9385509
- UPC # 88748112674
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot |
Description
Placard Sign,1992 3 Flammable Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10 (DL71BPR10)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- Nmc Safety Labels