Shop All Safety Tags & Identification
Nmc
Flammable Dot Placard Sign, 1992 3
Mfr # DL183TB
Zoro # G9385527
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable 1992 3
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183TB
- Zoro # G9385527
- UPC # 88748112679
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1992 3 Flammable Dot |
Legend | Flammable 1992 3 |
Material | Card Stock |
Standards | DOT 49 |
Language | English |
Tag Color | Black and Red on White |
Type | Placard |
Format | Message and Graphic |
Description
Placard Sign,1992 3 Flammable Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® Z-EZ8 Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ8)
- STEINER INDUSTRIES Flame-Resistant Sleeve, M, 20" L, Bourbon (8213-M)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- NMC Fuel Oil 3 Dot Placard Sign, Pk10 (DL100TB10)
- NMC Electrical Lockout Center (LORK2)
- NMC Tag & Lock To Be Removed Only By The Person Shown On Back Tag (TAR422)
- NMC Four Digit 1993 Placard (DL400TB)
- NMC Dot Placard Sign, 1263 3, Pk10 (DL138BTB10)
- NMC Large Format Danger High Voltage Overhead Sign (D472RC)
- NMC Danger High Voltage Turn Power Off Sign (D555PB)
- Nmc Lockout Tagout