Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Pk50, Material: Unrippable Vinyl
Mfr # DL186UV50
Zoro # G9384258
product price: $68.39
/pk 50, $1.37/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186UV50
- Zoro # G9384258
- UPC # 88748112742
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot,PK50 |
Description
Placard Sign,1301 3 Flammable Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 3XL (C61210.3X)
- LINCOLN ELECTRIC Welding Jacket (K4933-3XL)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (30WHR)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3" (ISL1304)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA63AP (DGA63AP)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- NEVS Important Finish All This Medication 3/8" x 1-1/2" (PAUX-54)
- Nmc Safety Labels