Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL186PR50
Zoro # G9384081
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186PR50
- Zoro # G9384081
- UPC # 88748112732
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot,PK50 |
Description
Placard Sign,1301 3 Flammable Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH115)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- Nmc Safety Labels