Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL186PR25
Zoro # G9384142
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL186PR25
- Zoro # G9384142
- UPC # 88748112731
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot,PK25 |
Description
Placard Sign,1301 3 Flammable Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC CPR Certificado Hard Hat Emblem, Pk25 (HH39)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Caution Contains Pcb'S Hazmat Label (HW4ALV)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC Notice Label, Pk5, N1AP (N1AP)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- Nmc Safety Labels