Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL186P25
Zoro # G9384127
product price: $41.19
/pk 25, $1.65/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186P25
- Zoro # G9384127
- UPC # 88748112727
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot,PK25 |
Description
Placard Sign,1301 3 Flammable Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11500-00000-20)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH155R)
- NMC Graphic Step Off Hazard Iso Label, Pk5 (ISO441AP)
- NMC Metal Only Label, Pk5 (ENV22AP)
- NMC Danger Do Not Watch The Arc Label, Pk5, DGA12AP (DGA12AP)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- Nmc Safety Labels