Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL186PR100
Zoro # G9384267
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186PR100
- Zoro # G9384267
- UPC # 88748112730
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot,PK100 |
Description
Placard Sign,1301 3 Flammable Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- MCR SAFETY Glasses, Lens Cleaning Station, 6PK (LCS1)
- NMC Symbol Release Station Co2 Imo Label, IMO146R (IMO146R)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black (DL73BPR10)
- Nmc Safety Labels