Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL186PR10
Zoro # G9384039
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186PR10
- Zoro # G9384039
- UPC # 88748112729
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot,PK10 |
Description
Placard Sign,1301 3 Flammable Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, XL, PR (ARCSTK-00-011)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- NMC Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl (HW30ALV)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- Nmc Identification Labels