Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL186PR
Zoro # G9384011
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186PR
- Zoro # G9384011
- UPC # 88748112728
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot |
Description
Placard Sign,1301 3 Flammable Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S7220S)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13611)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL (DL42BPR)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- Nmc Safety Labels