Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1301 3, Material: Adhesive Backed Vinyl
Mfr # DL186P
Zoro # G9384072
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL186P
- Zoro # G9384072
- UPC # 88748111734
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1301 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1301 3 Flammable Dot |
Description
Placard Sign,1301 3 Flammable Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481AB (D481AB)
- MSA SAFETY Replacement Sensor (10106726)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Energy Isolation - Hydraulic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3418)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl (DL61BP10)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- Nmc Identification Labels