Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1223, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL182PR10
Zoro # G9382970
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL182PR10
- Zoro # G9382970
- UPC # 88748112657
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1223 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1223 3 Flammable Dot,PK10 |
Description
Placard Sign,1223 3 Flammable Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- TIE DOWN ENGINEERING Folding Warning Line System 4 Stanchions (65002)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- VIKING Handyman 3pc Suit PVC Black (2110BK-M)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- NMC No Smoking Iso Label, Pk5 (ISO419AP)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- Nmc Safety Labels