Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl
Mfr # DL182UV
Zoro # G9382928
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL182UV
- Zoro # G9382928
- UPC # 88748112666
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1223 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1223 3 Flammable Dot |
Description
Placard Sign,1223 3 Flammable Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7010)
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Organic Peroxide Placard, Pk50, Material: Adhesive Backed Vinyl (DL15P50)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk5 (ISO410AP)
- NMC Symbol Primary Escape Imo Label, IMO189R (IMO189R)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- Nmc Identification Labels