Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL158UV50
Zoro # G9449671
product price: $69.95
/pk 50, $1.40/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158UV50
- Zoro # G9449671
- UPC # 88748112483
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK50 |
Description
Flammable 3 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- STABILICERS StripGrips, XL, Yellow, PR (SGRIP-800-04)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Radioactive Iii Label (DL27ALV)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Danger Label, Pk5, D1AP (D1AP)
- NMC Danger ___ Volts Label, Pk5, DGA29AP (DGA29AP)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (76206)
- Nmc Identification Labels