Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL158PR50
Zoro # G9449769
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158PR50
- Zoro # G9449769
- UPC # 88748112473
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK50 |
Description
Flammable 3 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C58 (474C58)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Confined Space Trained Hard Hat Label, Pk25 (HH142)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- Nmc Safety Labels