Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL158UV25
Zoro # G9449778
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158UV25
- Zoro # G9449778
- UPC # 88748112482
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK25 |
Description
Flammable 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- MILWAUKEE TOOL Reusable Foam Replacement Foam Ear Plugs, Bullet Shape, 25 dB, Red, 5 PK (48-73-3206)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4" (ISL3406)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- Nmc Safety Labels