Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL158PR25
Zoro # G9449680
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158PR25
- Zoro # G9449680
- UPC # 88748112472
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK25 |
Description
Flammable 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- MSA SAFETY Full Body Harness, M, Nylon (10194909)
- HY-KO Heavy Duty Sign Frame Sign Stake, 5PK (A20340)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC (DL72BR)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH71R)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- Nmc Safety Labels