Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL158P25
Zoro # G9449489
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158P25
- Zoro # G9449489
- UPC # 88748112468
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK25 |
Description
Flammable 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, Large, Lime, Class 3 (155C-3 L)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Indoor/Outdoor, Black/Blue Frame, Clear Lens (1334247)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- NMC Hazcom12 Ghs Poster (PST129)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC Danger Contaminated With Lead Warning Label, Material: Pressure Sensitive Paper (PRD750)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk10 (ISO238AP)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NEVS Label, Medication Added Solution, Drug Additive, Amount 2-15/16" x 2" (PMA-32)
- Nmc Safety Labels