Shop All Safety Tags & Identification
Nmc
Flammable 3 Dot Placard Sign, Pk25
Mfr # DL158TB25
Zoro # G9449568
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable
- Material Pressure Sensitive Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158TB25
- Zoro # G9449568
- UPC # 88748112477
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Flammable 3 Dot Placard Sign,PK25 |
Legend | Flammable |
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Tag Color | White on Red |
UV Resistant | Yes |
Type | Placard |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
Description
Flammable 3 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-DG_12x18 (T1-1028-DG_12x18)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (97-008)
- SPEAKMAN Eye & Face Wash Stainless Steel Bowl Wall Mount System W/ P-Trap (SE-1050-PT)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- NMC Caution Out Of Order Tag, Pk25 (RPT145G)
- NMC Danger Do Not Use This Ladder Tag, Pk25 (RPT70)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk10 (DL150BTB10)
- NMC Energy Isolation - Chemical Isolation Point, Pk10 (IST6312)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10 (DL149BTB10)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133494)
- Nmc Safety Tags & Identification