Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL158UV100
Zoro # G9449708
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158UV100
- Zoro # G9449708
- UPC # 88748112481
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK100 |
Description
Flammable 3 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- SIGNMISSION BEER BATTERED CHEESE CURDSsticker wisconsin poutine fried fresh, D-24 Beer Battered Cheese Cur (D-24 Beer Battered Cheese Cur)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- IMPACTO Back Support, Universal, Black (BB200)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC GHS Secondary Container Label Roll Of 50, 4"X3" (GHS2264ALV50)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- Nmc Safety Labels