Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL158PR100
Zoro # G9449531
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158PR100
- Zoro # G9449531
- UPC # 88748112471
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK100 |
Description
Flammable 3 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMXL)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Wear Eye Protection Iso Label, Pk10 (ISO201AP)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- Nmc Safety Labels