Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL158UV10
Zoro # G9449732
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158UV10
- Zoro # G9449732
- UPC # 88748112480
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK10 |
Description
Flammable 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Single Grounding Set (24309)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, M, PR (KPSTA18TH/M)
- FALLTECH Beam Clamp, Temporary, 3-13 In L (7533)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Placard Kits, Language: English (NFPK4)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- Nmc Identification Labels