Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL158PR10
Zoro # G9449507
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL158PR10
- Zoro # G9449507
- UPC # 88748112470
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK10 |
Description
Flammable 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC GelAir Hang Tag, Cucumber Melon, 12PK, AW150 (AW150)
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- NMC Color Bar Nfpa Write-On Warning Label, Width: 1" (WML4)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- Nmc Identification Labels