Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL158P10
Zoro # G9449391
product price: $24.79
/pk 10, $2.48/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158P10
- Zoro # G9449391
- UPC # 88748112466
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK10 |
Description
Flammable 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65523)
- HONEYWELL NORTH Nose Cup (54006-H5)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Header: Danger/Peligro (ESD24PB)
- NMC Symbol Monitor Gun Water Imo Label, IMO165P (IMO165P)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL132P100)
- NMC Symbol Foam Installation Imo Label, IMO151R (IMO151R)
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- Nmc Identification Labels