Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL158UV
Zoro # G9449699
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158UV
- Zoro # G9449699
- UPC # 88748112479
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign |
Description
Flammable 3 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10075908)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100014)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159P (IMO159P)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- NMC Organic Peroxide Placard, Material: Unrippable Vinyl (DL15UV)
- Nmc Safety Labels