Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Label
Mfr # DL158ALV
Zoro # G9449470
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL158ALV
- Zoro # G9449470
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Label |
Description
Flammable 3 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XS, 1000 PK, Purple (55080)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (477482)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication (DL11PR50)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL125UV50)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Flammable Dot Placard Sign, 1223, Material: Adhesive Backed Vinyl (DL182P)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- Nmc Identification Labels