Shop All Identification Labels
Nmc
First Aid Squad Hard Hat Emblem, Pk25
Mfr # HH41
Zoro # G9449330
product price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter First Aid
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH41
- Zoro # G9449330
- UPC # 88748105493
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | First Aid |
Language | English |
Color | Green |
Mounting Style | Adhesive-Backed |
Legend | First Aid Squad |
Background Color | Green on White |
Legend/Background Color | White |
Item | First Aid Squad Hard Hat Emblem,PK25 |
Description
First Aid Squad Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Pump Block Assembly (SM2-22121)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- LYLE Admittance Sign, Restricted Area, 10 in. W (U6-1215-RD_10X7)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL6UV10)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NEVS Laser Sheet Labels 5-1/2" x 8-1/2" White (LL-85-55)
- Nmc Identification Labels