Shop All Identification Labels
Nmc
First Aid Kit Inside Label
Mfr # M65PP
Zoro # G9449218
original price:
$3.72
89% off
Sold in multiples of 19 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type First Aid Kit Inside Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # M65PP
- Zoro # G9449218
- UPC # 887481065649
- Country of Origin United States
- Category Identification Labels
Details
Item | First Aid Kit Inside Label |
Product Type | First Aid Kit Inside Label |
Description
First Aid Kit Inside Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL (TR5PBA-XXL)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SK116-SP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Danger 220 Volts Label, Pk5, DGA32AP (DGA32AP)
- NMC Graphic Splash Hazard Iso Label, Pk5 (ISO452AP)
- Nmc Safety Labels