Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Fire Protection Water Pressure Sensitive, Pk25, A1107R
Mfr # A1107R
Zoro # G9449111
product price: $26.89
/pk 25, $1.08/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FIRE PROTECTION WATER
- Height 2 in
- Width 14 in
- Material Pressure Sensitive Vinyl
- Character Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # A1107R
- Zoro # G9449111
- UPC # 887481000916
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 14 in |
Character Height | 1-1/4 in |
Details
Item | Pipemarker,Fire Protect Watr Prss S,PK25 |
Legend | FIRE PROTECTION WATER |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Pipemarker,Fire Protect Watr Prss S,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Chain All Cylinders Securely, N249AB (N249AB)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- NMC High Pressure Condensate Pressure Sensitive, Pk25, C1129Y (C1129Y)
- NMC Domestic Pipemarker, 2X14 1 1/4", Pk25, B1084Y (B1084Y)
- NMC Cold Water Supply W/G, H4021 (H4021)
- NMC Pipemarker Precoiled, Waste B/Y, Fits 3/ (A4111)
- NMC High Pressure Air Pressure Sensitive, Pk25, A1128Y (A1128Y)
- NMC Vent Pressure Sensitive, Pk25, C1270G (C1270G)
- BRADY Pipe Marker, PK5, 7093-3C-PK (7093-3C-PK)
- Nmc Pipe Markers, Arrow, and Banding Tape