Shop All Fire Signs
Nmc
Fire Hose Sign, 18 in Height, 4 in Width, Rigid Plastic
Mfr # TV46
Zoro # G9448700
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 18 in
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TV46
- Zoro # G9448700
- UPC # 887481094946
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Fire Hose Sign |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Application | Indoor/Outdoor |
Features | Good Chemical Resistance |
Description
Fire Hose Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR001)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- NMC Fire Extinguisher Sign (M23FR)
- NMC Fire Alarm Safety Sign (FALOP)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Glow Rigid (GL177R)
- NMC Fire Extinguisher Label, Pk5 (S21AP)
- NMC Symbol Fire Alarm Horn Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO102R)
- NMC Fire Safety Sign, 7 in Height, 7 in Width, Rigid Plastic (S35R)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (480J28)
- Nmc Fire Signs