Shop All Fire Signs
Nmc
Fire Hose Sign, 18 in Height, 4 in Width, Glow Rigid
Mfr # GL177R
Zoro # G9448603
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 18 in
- Sign Material Glow Rigid
- Operating Temp. Range Up to 183°F
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GL177R
- Zoro # G9448603
- UPC # 88748105311
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Fire Hose Sign |
Sign Material | Glow Rigid |
Operating Temp. Range | Up to 183°F |
Application | Indoor/Outdoor |
Mounting | Yes |
Features | Good Chemical Resistance |
Description
Fire Hose Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- NMC Fire Extinguisher Sign, 14 in Height, 10 in Width, Rigid Plastic (FGA3RB)
- NMC Fire Hose Sign, 10 in Height, 7 in Width, Glow Polyester (GFGA1P)
- NMC Fire Extinguisher Sign (GL149R)
- NMC In Case Of Fire Do Not Use El… Glow Sign, 10 X 7 (GL34R)
- NMC Fire Extinguisher Sign - Spanish (SPVS43W)
- NMC Fire Extinguisher Sign (M754RB)
- NMC Fire Safety Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S35P)
- Nmc Fire Signs