Shop All Fire Signs
Nmc
Fire Hose Sign, 10 in Height, 7 in Width, Glow Polyester
Mfr # GFGA1P
Zoro # G9448481
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Height 10 in
- Sign Material Glow Polyester
- Operating Temp. Range Up to 178°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GFGA1P
- Zoro # G9448481
- UPC # 88748105197
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Hose Sign |
Sign Material | Glow Polyester |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Features | Good Chemical Resistance |
Application | Indoor |
Description
Fire Hose Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7109-9M)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2504/XS)
- NMC Tornado Shelter Sign - Bilingual (M742AB)
- NMC Fire Extinguisher Sign (VS11R)
- NMC Flammable Sign (GL146PP)
- NMC Symbol B Class Swing Fire Door Imo Label (IMO138R)
- NMC Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Glow Rigid (SPGLTV44)
- NMC Fire Extinguisher Sign (S21R)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- Nmc Fire Signs