Shop All Identification Labels
Nmc
Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting
Mfr # HH136R
Zoro # G9448463
product price: $16.79
/pk 25, $0.67/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Fire Prevention & Management
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH136R
- Zoro # G9448463
- UPC # 88748111278
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Fire Prevention & Management |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Fire Extinguisher Trained |
Background Color | Red and White on Black |
Legend/Background Color | Black, Red |
Item | Fire Exting Trained Hard Hat Label,PK25 |
Description
Fire Exting Trained Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1356L)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- NMC Ear Protection Required Bilingual Label, Pk5 (ESC472AP)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- NMC Pitch In Hard Hat Emblem, Pk25 (HH94)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- Nmc Safety Labels