Shop All Identification Labels
Nmc
Fire Extinguisher Trained Hard Hat Label, Pk25
Mfr # HH136
Zoro # G9448420
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Fire Prevention & Management
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH136
- Zoro # G9448420
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Fire Prevention & Management |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Fire Extinguisher Trained |
Background Color | Red and White on Black |
Legend/Background Color | Black, Red |
Item | Fire Exting Trained Hard Hat Label,PK25 |
Description
Fire Exting Trained Hard Hat Label,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XS, 10 Gauge, A9, PR (29-0910B/6XS)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- BRADY Banding Tape, Brown, 2 In. W, 90 ft. L (36310)
- NMC Chain Drive Entanglement Hazard Iso Label, Pk10 (ISO247AP)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide (DL63BPR)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NEVS GHS Pictogram Label - Flammable 7/8" x 7/8" (GHS-11-FL)
- Nmc Identification Labels