Shop All Fire Signs
Nmc
Fire Extinguisher Sign - Bilingual, 14 in Height, 10 in Width, Glow Polyester
Mfr # GL401PB
Zoro # G9448402
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Glow Polyester
- Operating Temp. Range Up to 178°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GL401PB
- Zoro # G9448402
- UPC # 88748105382
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Extinguisher Sign - Bilingual |
Sign Material | Glow Polyester |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Application | Indoor |
Features | Good Chemical Resistance |
Description
Fire Extinguisher Sign - Bilingual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- NMC Flammable Keep Fire Away Sign (M60RB)
- NMC Fire Extinguisher Sign (GL173P)
- NMC Fire Alarm Sign (GLV28)
- NMC Fire Hose Sign (GLTV46)
- NMC Symbol Fire Main With Fire Valves Imo Label (IMO129P)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Glow Rigid (GL177R)
- NMC Fire Alarm Sign, 12 in Height, 9 in Width, Glow Rigid (GLTV18)
- Nmc Fire Signs