Shop All Fire Signs
Nmc
Fire Extinguisher Sign, 8 in Height, 14-1/2 in Width, Pvc
Mfr # VS11W
Zoro # G9448341
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-1/2 in
- Height 8 in
- Sign Material Pvc
- Operating Temp. Range Up to 190°F
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # VS11W
- Zoro # G9448341
- UPC # 88748109520
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14-1/2 in |
Height | 8 in |
Details
Item | Fire Extinguisher Sign |
Sign Material | Pvc |
Operating Temp. Range | Up to 190°F |
Application | Indoor |
Mounting | Yes |
Features | Good Chemical Resistance |
Description
Fire Extinguisher Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech WPIL10 Oil-Only Net Bags, 6"W X 16"L X 21"H, 10 Per Pack (WPIL10)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- TEMPSHIELD WP CRYO-GRIP(TM) GL EB LG, PR (CGEBLWP)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- NMC Symbol Fire Damper In Vent Duct Imo Label (IMO143R)
- NMC Symbol Fire Extinguisher Co2 Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO148P)
- NMC Fire Hose Sign (M12R)
- NMC Symbol, Imo13, Fire Alarm, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO103P)
- NMC Fire Extinguisher Plant Marking Stencil (PMS233)
- NMC Fire Extinguisher Sign, 10 in Height, 7 in Width, Glow Polyester (GFGA3P)
- NMC Fire Alarm Sign (TV7)
- Nmc Signs