Shop All Fire Signs
Nmc
Fire Extinguisher Sign, 14 in Height, 10 in Width, Rigid Plastic
Mfr # FGA3RB
Zoro # G9447623
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # FGA3RB
- Zoro # G9447623
- UPC # 88748105067
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Extinguisher Sign |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Application | Indoor/Outdoor |
Mounting | Yes |
Description
Fire Extinguisher Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- BRK FIRST ALERT RV APPROVED BATTERY POWERED SMOKE & CO COMBINATION ALARM SCO5MRVA (1039339)
- NMC Fire Extinguisher Do Not Block Sign (GL200P)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- NMC Fire Extinguisher Inside Glow Sign (GL133P)
- NMC Fire Door Please Keep Closed (S39P)
- NMC In Case Of Fire Assembly Point Is Sign, 5 in Height, 14 in Width, Glow Rigid (GL315R)
- NMC Fire Equipment Keep Clear Sign (GL156R)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647XV (MFXG647XV)
- Nmc Signs