Shop All Fire Signs
Nmc
Fire Extinguisher Sign, 10 in Height, 7 in Width, Rigid Plastic
Mfr # FGA3R
Zoro # G9447608
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Height 10 in
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # FGA3R
- Zoro # G9447608
- UPC # 88748105066
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Extinguisher Sign |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Application | Indoor/Outdoor |
Mounting | Yes |
Features | Good Chemical Resistance |
Description
Fire Extinguisher Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- BRADY Danger Sign, 10X14", R and BK/WHT, ENG, Legend: High Voltage Underground Cable, 43128 (43128)
- NMC Fire Door Do Not Block Sign (M32A)
- NMC Fire Extinguisher Inside Sign (M720AB)
- NMC Symbol Emergency Fire Pump Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO122P)
- NMC Fire Extinguisher Sign (M420PB)
- NMC No Parking Graphic Fire Lane Sign (TM0101K)
- NMC Fire Extinguisher Sign (M754PB)
- NMC Fire Hose Sign (GL150P)
- Nmc Fire Signs