Shop All Fire Signs
Nmc
Fire Blanket Sign, 12 in Height, 9 in Width, Glow Rigid
Mfr # GL147R
Zoro # G9446698
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Height 12 in
- Sign Material Glow Rigid
- Operating Temp. Range Up to 183°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GL147R
- Zoro # G9446698
- UPC # 88748105270
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Fire Blanket Sign |
Sign Material | Glow Rigid |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Application | Indoor/Outdoor |
Features | Good Chemical Resistance |
Description
Fire Blanket Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 13, Brown, PR (FS2650)
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- SURTEK Reinforced Flexible Rubber Knee Pad (137456)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- NMC Symbol Fire Damper In Vent Duct Imo Label (IMO143R)
- NMC Fire Alarm Sign (FAPSER)
- NMC Fire Hose Sign, 4 in Height, 12 in Width, Glow Rigid (GL135R)
- NMC Symbol B Class Slide Fire Door Imo Label (IMO139P)
- NMC Fire Extinguisher Sign (FXPMABCP)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Glow Rigid (GL177R)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- Nmc Signs