Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Fire Automatic Sprinklers Pressure Sensitive, Pk25, C1105R
Mfr # C1105R
Zoro # G9446619
product price: $20.59
/pk 25, $0.82/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FIRE AUTOMATIC SPRINKLERS
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C1105R
- Zoro # G9446619
- UPC # 887481004228
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 1/2 in |
Details
Item | Pipemrkr,Fire Auto Sprnklr Prss Sns,PK25 |
Legend | FIRE AUTOMATIC SPRINKLERS |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Pipemrkr,Fire Auto Sprnklr Prss Sns,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas/P100, 6/Box, 815180 (815180)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- 3M SCOTT Cartridge Adapter (805059-01)
- NMC Instrument Air W/Blu, F4066 (F4066)
- NMC High Pressure Gas Pressure Sensitive, Pk25, C1130Y (C1130Y)
- NMC Direction Arrow W/R, G4117 (G4117)
- NMC Condensate Pressure Sensitive, Pk25, C1285G (C1285G)
- NMC Sanitary Sewer W/G, F4094 (F4094)
- NMC Storm Sewer Pressure Sensitive, Pk25, B1249G (B1249G)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- Nmc Pipe Markers, Arrow, and Banding Tape